
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15222244
Zoro #
G7288791
UPC #
808709295594
Country of Origin
Unknown
Dimensions
Width
2.8 in
Height
4.75 in
Length (in)
8.8 in
Details
Features
Linkage Attached
Color
Black
Material
Plastic and Steel
Item
Accelerator Pedal with Bracket and Module
Description
AC Delco accelerator pedal's built a reputation in the automotive industry for quality and craftmanship. We manufacture accelerator pedal's for virtually every automobile on the road today. AC Delco accelerator pedal's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.