
Adjuster-Strg Lnkg Tie Rod, 46A3045A
Mfr # 46A3045A
Zoro # G2294342
product price: $43.19
/eaKey Features
Fits Brand
Steering Tie Rod End Adjusting SleeveFits the following vehicles: 1991-2001 Jeep Cherokee, 1991-1992 Jeep Comanche
Features
Allows the length of the tie rods to be adjusted for proper wheel alignment. Greaseable where applicable. Some ACDelco Silver parts may have formerly appeared as ACDelco Advantage. Economical value with dependable quality. For General Motors vehicles as well as most makes and models
Color
Black
Material
Steel
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46A3045A
Zoro #
G2294342
UPC #
707773921517
Country of Origin
Unknown
Dimensions
Thread Diameter
0.68"
Details
Fits Brand
Steering Tie Rod End Adjusting SleeveFits the following vehicles: 1991-2001 Jeep Cherokee, 1991-1992 Jeep Comanche
Features
Allows the length of the tie rods to be adjusted for proper wheel alignment. Greaseable where applicable. Some ACDelco Silver parts may have formerly appeared as ACDelco Advantage. Economical value with dependable quality. For General Motors vehicles as well as most makes and models
Color
Black
Material
Steel
Thread Type
Coarse
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.