
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15781434
Zoro #
G5414934
UPC #
707773081273
Country of Origin
Unknown
Dimensions
Length
13.88 in
Width (in)
13.25 in
Height (in)
10.25 in
Details
Finish
Aluminum
Mounting Style
Side
Amperage
115 A
Voltage
12V DC
Ground Type
Negative
Starter Rotation
Clockwise
Fan Type
Internal
Number of Pulley Grooves
5
Regulator Type
Internal
Alternator Case Material
Aluminum
Item
Alternator
Pulley Belt Type
Serpentine
Includes
Pulley
Number of Terminal Connections
2
Description
AC Delco alternator's built a reputation in the automotive industry for quality and craftmanship. We manufacture alternator's for virtually every automobile on the road today. AC Delco alternator's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.