Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Alternator 2011-2013 Buick Regal 2.0L, 13588324 13588324

Alternator 2011-2013 Buick Regal 2.0L, 13588324 (Discontinued)

  • Mfr # 13588324
  • Zoro # G3105402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13588324
Zoro #
G3105402
UPC #
808709071372
Country of Origin
Mexico

Dimensions

Length
13.88 in
Height (in)
10.25 in
Width (in)
13.25 in

Details

Includes
Pulley
Finish
Aluminum
Voltage
12V DC
Mounting Style
Side
Amperage
120 A
Number of Pulley Grooves
6
Number of Terminal Connections
2
Regulator Type
Internal
Alternator Case Material
Aluminum
Item
Alternator
Fan Type
Internal
Rotation
Clockwise
Pulley Belt Type
Serpentine
Ground Type
Negative

Description

ACDelco GM Original Equipment Light Duty Alternators have components that are newly manufactured, and are GM-recommended replacement for your vehicle’s original alternator. Alternators provide power to the vehicle's electrical systems and charge the battery while the engine is running. These original equipment alternators have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.