Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Alternator 2012-2018 Chevrolet Sonic 1.8L, 13595628 13595628

Alternator 2012-2018 Chevrolet Sonic 1.8L, 13595628 (Discontinued)

  • Mfr # 13595628
  • Zoro # G5424515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13595628
Zoro #
G5424515
UPC #
808709370970
Country of Origin
Unknown

Dimensions

Length
13.88 in
Width (in)
13.25 in
Height (in)
10.25 in

Details

Voltage
12V DC
Features
Decoupled Or Clutch Pulley
Amperage
100 A
Includes
Pulley
Rotation
Clockwise
Pulley Belt Type
Serpentine
Drive End To Rotor Shaft End Distance (in)
7.401 in
Alternator Case Material
Metal
Case Color
Gray
Number of Terminal Connections
2
Number of Pulley Grooves
5
Item
Alternator

Description

AC Delco alternator's built a reputation in the automotive industry for quality and craftmanship. We manufacture alternator's for virtually every automobile on the road today. AC Delco alternator's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.