Zoro Homepage

Antenna Asm-Rdo, 15837840

  • Mfr # 15837840

  • Zoro # G2129684


product price: $34.25
/ea

Key Features

Includes
Hardware Included
Type
Fixed
Features
Fits Brand
Radio Antenna Mast ACDelco GM Original EquipmentFits the following vehicles: 2006-2011 Chevrolet HHR
Overall Height (In.)
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15837840
Zoro #
G2129684
UPC #
707773227428
Country of Origin
Unknown

Dimensions

Overall Height (In.)
0.7
Width (in)
1.1
Length (in)
16.02
Mast Length (in)
16 Inch
Base Diameter (in)
5/8 Inch

Details

Includes
Hardware Included
Type
Fixed
Features
Fits Brand
Radio Antenna Mast ACDelco GM Original EquipmentFits the following vehicles: 2006-2011 Chevrolet HHR
Material
Brass, Plastic
Weight
0.18
Color
Black
Universal Or Specific Fit
Specific
Thread Gender
Male
Attachment Method
Bolt-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.