ARM ASM-FRT LWR CONT
Mfr # 20869233
Zoro # G502078283
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Length
15.63 in
Width
18.8 in
Height
6.7 in
Weight
36.4 lb
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20869233
Zoro #
G502078283
UPC #
809000000000
Country of Origin
Unknown
Dimensions
Length
15.63 in
Width
18.8 in
Height
6.7 in
Details
Item
Front Passenger Side Lower Control Arm
Weight
36.4 lb
Material
Cast Iron
Includes
Ball Joint; Bushings; Grease Fitting
Features
Pre-Greased
Grade Type
Regular
Ball Joint Mounting Type
Bolt In
Finish
Phosphate with Epoxy
Color
Black
Ball Joint Stud Type
Threaded
Bushing Material
Steel and Rubber
Bushing Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.