Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm Asm, Frt Lwr Cont, 45D10189

  • Mfr # 45D10189

  • Zoro # G5831477


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Features
Pre-Greased
Includes
Bushings; Mounting Hardware
Control Arm Color
Black
Ball Joint Mounting Type
Bolt In
Suspension Grade Type
Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45D10189
Zoro #
G5831477
UPC #
808709527008
Country of Origin
Unknown

Details

Item
Front Passenger Side Lower Suspension Control Arm and Ball Joint Assembly
Features
Pre-Greased
Includes
Bushings; Mounting Hardware
Control Arm Color
Black
Ball Joint Mounting Type
Bolt In
Suspension Grade Type
Light
Number of Mount Holes
2
Ball Joint Stud Type
Threaded
Bushing Material
Synthetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.