
Arm Asm, Frt Lwr Cont, 45D10208
Mfr # 45D10208
Zoro # G5832728
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Includes
Bushings
Features
Pre-Greased
Bushing Material
Synthetic
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45D10208
Zoro #
G5832728
UPC #
808709527190
Country of Origin
Unknown
Details
Item
Front Driver Side Lower Suspension Control Arm and Ball Joint Assembly
Includes
Bushings
Features
Pre-Greased
Bushing Material
Synthetic
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Press In
Number of Mount Holes
3
Control Arm Color
Black/Silver
Suspension Grade Type
Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.