Zoro Homepage

Arm, Frt Upr Cont, 45D10401

  • Mfr # 45D10401

  • Zoro # G9335896


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide Coating
Color
Black
Includes
Bushings
Bushing Material
Rubber and Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45D10401
Zoro #
G9335896
UPC #
808709602248
Country of Origin
Unknown

Details

Item
Front Driver Side Upper Suspension Control Arm
Material
Steel
Finish
Black Oxide Coating
Color
Black
Includes
Bushings
Bushing Material
Rubber and Steel
Bushing Color
Black
Grade Type
Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.