Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Asm-W/PmpW/Therm, 15-11125 (Discontinued)

  • Mfr # 15-11125
  • Zoro # G800412185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-11125
Zoro #
G800412185
UPC #
-
Country of Origin
Unknown

Dimensions

Length (in)
5.5 in
Height (in)
3.3 in
Flange Thickness (in)
0.394 in
Inlet Port Diameter (in)
1.65 in
Outlet Port Diameter (in)
1.071 in
Mounting Hole Diameter
0.256 in
Width (in)
3.3 in

Details

Material
Plastic
Bolt Hole Center To Center
2.816 in
Number of Mount Holes
3
Color
Black
Item
Water Pump Outlet Assembly
Includes
Gasket Or Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.