Zoro Homepage

Battery Pkgr/Con Dr Lk Xmtr Install 0.1

  • Mfr # 19333112

  • Zoro # G400678967


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Length
6.75 in
Height
6.38 in
Width
6.38 in
Max. Voltage
3V DC
Thickness
0.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19333112
Zoro #
G400678967
UPC #
808709430513
Country of Origin
Unknown

Dimensions

Length
6.75 in
Height
6.38 in
Width
6.38 in
Thickness
0.126 in
Diameter (in)
0.787 in

Details

Item
Keyless Remote Battery
Max. Voltage
3V DC
Battery Shape
Button

Description

Battery Pkgr/Con Dr Lk Xmtr Install 0.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.