Zoro Homepage

Bearing Kit-Prop Shf Ctr Supt, 15898098

  • Mfr # 15898098

  • Zoro # G4931496


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket
Length
8.75 in
Inside Dia.
1.575 in
Width (in)
1.459 in
Bolt Hole Center To Center
6.682 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15898098
Zoro #
G4931496
UPC #
808709945260
Country of Origin
Unknown

Dimensions

Length
8.75 in
Inside Dia.
1.575 in
Width (in)
1.459 in
Height (in)
3 in
Width Inner Ring (in)
0.866 in
Width Outer Ring (in)
1.241 in

Details

Item
Drive Shaft Center Support Bearing
Includes
Mounting Bracket
Bolt Hole Center To Center
6.682 in
Bracket Material
Steel
Grade Type
Regular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.