
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12694873
Zoro #
G2291883
UPC #
808709834748
Country of Origin
Unknown
Dimensions
Overall Height (In.)
3
Outside Diameter
3.66"
Bore Diameter
73.8"
Inlet Diameter
78"
Length (in)
6.6
Width (in)
5.1
Details
Includes
Throttle Position Sensor Included
Features
Fits Brand
Throttle BodyFits the following vehicles: 2007-2011 GMC Acadia, 2007-2010 Saturn Outlook, 2007-2009 Suzuki XL-7, 2008-2011 Buick Enclave, 2008-2009 Chevrolet Equinox, 2008-2009 Pontiac Torrent, 2008-2010 Saturn Vue, 2009-2011 Chevrolet Traverse, 2010 Buick Allure, 2010-2011 Buick LaCrosse
Type
Round
Weight
2.09
Material
Aluminum
Outlet Quantity
1
Outlet Type
Round
Fuel System Type
Gasoline
Throttle Body Type
Electronic
Throttle Body Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.