Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13592590
Zoro #
G3412298
UPC #
808709424307
Country of Origin
Mexico
Dimensions
Width
6.06 in
Height
3.31 in
Length
8 in
Housing Height (in)
1.77 in
Housing Width
5.31 in
Housing Length (in)
6.89 in
Details
Weight
0.89 lb
Color
Grey
Terminal Type
Blade Pin
Mounting Style
Bracket
Programmable
Yes
Number of Terminals
183
Connector Gender
Female
Housing Material
Plastic
Item
Body Control Module
Connector Shape
Rectangle
Terminal Gender
Male
Housing Color
Black
Number of Connectors
7
Description
An ACDelco GM Original Equipment Body Control Module is a GM-recommended replacement for your vehicle’s original component. It communicates with other systems in your vehicle to regulate electronic devices. This original equipment body control module has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.