Zoro Homepage

BOLTRR BRK HOSE

  • Mfr # 11569590

  • Zoro # G902176718


product price: $24.49
/ea

Key Features

Finish
Zinc Nickel Plated
Length
1.083 in
Material
Steel
Color
Silver
Grade
8.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11569590
Zoro #
G902176718
UPC #
193000000000
Country of Origin
Unknown

Dimensions

Length
1.083 in
Head Tool Size
0.433 in
Width (in)
1.2 in
Thread Diameter
0.394 in
Height (in)
0.8 in
Thread Length (in)
0.305 in
Bolt Thread Size
M10 - 1

Details

Item
Multi-Purpose Bolt
Finish
Zinc Nickel Plated
Material
Steel
Color
Silver
Grade
8.8
Thread Type
Medium
Bolt Type
Hex Head Banjo
Head Drive Type
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.