Zoro Homepage

BOLT/SCREWELEK BRK CONT MDL CVR

  • Mfr # 12475229

  • Zoro # G402200418


product price: $11.75
/ea

Key Features

Width
4.1 in
Height
1.5 in
Finish
Zinc Plated
Material
Steel
Features
Heat Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12475229
Zoro #
G402200418
UPC #
193000000000
Country of Origin
Unknown

Dimensions

Width
4.1 in
Height
1.5 in
Thread Length (in)
0.394 in
Thread Diameter
0.157 in
Length (in)
0.984 in
Head Tool Size
T15

Details

Finish
Zinc Plated
Material
Steel
Features
Heat Hardened
Bolt Type
Standard
Head Drive Type
Torx
Item
Electronic Brake Control Module Cover Bolt
System of Measurement
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.