Zoro Homepage

Bracket Asm-Frt Upr Cont Arm

  • Mfr # 15219467

  • Zoro # G200678075


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Length
14.880 Inch
Width
11.250 Inch
Height
10 Inch
Mounting Hole Diameter (in)
0.472 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15219467
Zoro #
G200678075
UPC #
808709926771
Country of Origin
Unknown

Dimensions

Length
14.880 Inch
Width
11.250 Inch
Height
10 Inch
Mounting Hole Diameter (in)
0.472 Inch

Description

Bracket Asm-Frt Upr Cont Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.