This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
176-1575
Zoro #
G3094577
UPC #
707773597842
Country of Origin
Mexico
Dimensions
Length
20.1 in
Height (in)
2.7 in
Axis 1 Length
16.28 in
Width (in)
4.8 in
Details
Item
Hydraulic Brake Hose
Color
Black
Includes
Mounting Hardware
End 2 Type
Female Threaded
Bracket Material
Steel
Outer Sleeve Material
Rubber
End 1 Type
Banjo
Description
ACDelco GM Original Equipment Brake Hydraulic Hoses are quality reinforced hoses that carry fluid to transmit force within the brake system, and are GM-recommended replacements for your vehicle's original components. Brake lines and hoses are designed to withstand high pressures, and these brake hydraulic hoses have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. Dependable. Durable.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.