This item is Discontinued.

Acdelco Brake Hydraulic Hose 1972-1974 International Scout II 4.2L 5.0L 5.6L 15-5456

Brake Hydraulic Hose 1972-1974 International Scout II 4.2L 5.0L 5.6L (Discontinued)

  • Mfr # 15-5456
  • Zoro # G5601624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15-5456
Zoro #
G5601624
UPC #
36666534474
Country of Origin
Mexico

Dimensions

Width
1.2 in
Height
0.6 in
Length
1.8 in
Fitting Thread Diameter
8 mm
Fitting Tube Diameter
11 mm

Details

Features
Original Equipment Replacement
Weight
0.02 lb
Includes
Seals
Item
Low Pressure Air Conditioning Service Valve
Fitting Material
Aluminum
Fitting Type
Threaded Schrader Valve
Refrigerant Type
R134A

Description

ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.