This item is Discontinued.

Acdelco Brake Hydraulic Hose 2008-2009 Ford F-350 Super Duty 6.8L 5.4L 6.4L 15-5557

Brake Hydraulic Hose 2008-2009 Ford F-350 Super Duty 6.8L 5.4L 6.4L (Discontinued)

  • Mfr # 15-5557
  • Zoro # G7286411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-5557
Zoro #
G7286411
UPC #
36666649543
Country of Origin
Mexico

Dimensions

Width
4.03 in
Length
3.9 in
Height
4.03 in

Details

Weight
0.34 lb
Item
Heater Bypass Valve
Number of Ports
4
Number of Mount Holes
2

Description

ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.