This item is Discontinued.

This item is Discontinued.
Brake Master Cylinder, 174-1153 (Discontinued)
Mfr #
174-1153
Zoro #
G5339395
UPC # 707773670699
Country of Origin Mexico
Category Master Cylinders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
174-1153
Zoro #
G5339395
UPC #
707773670699
Country of Origin
Mexico
Dimensions
Bore Dia.
0.94 in
Width (in)
9.5 in
Primary Outlet Thread Diameter (in)
0.393 in
Length (in)
12.12 in
Height (in)
7.62 in
Secondary Outlet Thread Diameter (in)
0.4724 in
Details
Number of Ports
2
Material
Aluminum,Steel,Plastic
Includes
Master Cylinder Cap; Mounting Bracket; Reservoir
Number of Mounting Holes
2
Item
Brake Master Cylinder
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.