This item is Discontinued.

This item is Discontinued.
Brake Master Cylinder, 175-0634 (Discontinued)
Mfr #
175-0634
Zoro #
G6597261
UPC # 707773691120
Country of Origin Mexico
Category Master Cylinders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
175-0634
Zoro #
G6597261
UPC #
707773691120
Country of Origin
Mexico
Dimensions
Bore Dia.
1 in
Width (in)
4.75 in
Length (in)
8.75 in
Primary Outlet Thread Diameter (in)
0.4724 in
Height (in)
2.75 in
Secondary Outlet Thread Diameter (in)
0.4724 in
Details
Includes
Mounting Bracket
Material
Aluminum and Steel
Number of Ports
2
Item
Brake Master Cylinder
Number of Mounting Holes
2
Description
ACDelco brake master cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake master cylinder's for virtually every automobile on the road today. ACDelco brake master cylinder's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.