Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BULB-STOP & TAIL & T/SIG LP

  • Mfr # 3057LCP

  • Zoro # G002049608


product price: $4.55
/ea
Sold in multiples of 3 for $13.65

Key Features

Length
2.1 in
Termination Type
Spade
Color
Clear
Voltage
12.8V DC
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3057LCP
Zoro #
G002049608
UPC #
708000000000
Country of Origin
Unknown

Dimensions

Length
2.1 in
Width
1 in
Diameter
1 in
Height
1 in

Details

Item
Tail Light Bulb; Brake, Tail, and Turn Signal Light Bulb
Termination Type
Spade
Color
Clear
Voltage
12.8V DC
Wattage
7 W
Number of Terminals
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.