Zoro Homepage

BULB-W/SOCKET (PC 160) (.9 CP) *BEIGE

  • Mfr # 25089349

  • Zoro # G202049590


product price: $14.49
/ea

Key Features

Bulb Base Type
Twist Lock Socket
Length
18.7 in
Height
2.5 in
Width
3.65 in
Voltage
14V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25089349
Zoro #
G202049590
UPC #
36666520132
Country of Origin
Unknown

Dimensions

Length
18.7 in
Height
2.5 in
Width
3.65 in

Details

Bulb Base Type
Twist Lock Socket
Voltage
14V DC
Item
.9 Candle Power Multi-Purpose Light Bulb with Beige Socket
Color
Clear
Features
Original Equipment Replacement
Wattage
2.6 W
Number of Filaments
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.