Zoro Homepage

BUSHING-S/GR

  • Mfr # 84234960

  • Zoro # G002171279


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Length
2.97 in
Material
Rubber
Weight
1.28 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84234960
Zoro #
G002171279
UPC #
809000000000
Country of Origin
Unknown

Dimensions

Length
2.97 in

Details

Material
Rubber
Weight
1.28 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.