
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
173-0551
Zoro #
G4599529
UPC #
-
Country of Origin
Unknown
Dimensions
Length
13.94 in
Bleeder Thread Diameter
M10-1.5
Height (in)
5 in
Width (in)
8.38 in
Inlet Thread Diameter (in)
0.39 in
Piston 2 Diameter (in)
2.35 in
Piston 1 Diameter (in)
2.35 in
Details
Includes
Caliper Slides; 2 Caliper Pistons, 2 Piston Boots, 2 Piston Seals, Bleeder Valve, and Cap
Color
Gray
Piston Material
Steel
Grade Type
Regular
Inlet Fitting Type
Straight
Item
Disc Brake Caliper Assembly
Number of Pistons
2
Caliper Type
Floating
Casting Material
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.