Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Pkg-Tmg, 12680750

  • Mfr # 12680750

  • Zoro # G1956793


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Width
4.2 in
Length
12.7 in
Weight
2.7 lb
Height
4.2 in
Height (in)
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12680750
Zoro #
G1956793
UPC #
808709476986
Country of Origin
Unknown

Dimensions

Width
4.2 in
Length
12.7 in
Height
4.2 in
Height (in)
4.2 in

Details

Weight
2.7 lb
Item
Timing Chain Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.