Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip-I/P Wrg Harn, 5297428

  • Mfr # 5297428

  • Zoro # G2641579


product price: $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Material
Steel
Height (in)
0.2 in
Shape
T Shaped
Attachment Type
Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5297428
Zoro #
G2641579
UPC #
36666904659
Country of Origin
Unknown

Dimensions

Height (in)
0.2 in

Details

Material
Steel
Shape
T Shaped
Attachment Type
Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.