
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15028845
Zoro #
G300679040
UPC #
808709968160
Country of Origin
Unknown
Dimensions
Outside Diameter
0.72 in
Inside Diameter
0.66 in
Width (in)
3.27 in
Length (in)
0.72 in
Height (in)
2.87 in
Wall Thickness (in)
0.02 in
Details
Material
Rubber
Color
Black
Item
Clutch Pedal Bushing
Description
Clutch Pedal Bushing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.