This item is Discontinued.

This item is Discontinued.
Clutch Pedal Position Switch, D2261C (Discontinued)
Mfr #
D2261C
Zoro #
G8692483
UPC # 21625789217
Country of Origin Mexico
Category Automotive Switches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D2261C
Zoro #
G8692483
UPC #
21625789217
Country of Origin
Mexico
Dimensions
Height (in)
1.2 in
Width (in)
1.7 in
Length (in)
4.3 in
Details
Features
Programming Required
Color
White
Number of Terminals
2
Mounting Location
Clutch Pedal
Terminal Gender
Male
Connector Gender
Female
Item
Clutch Pedal Position Switch
Terminal Type
Blade
Description
An ACDelco GM Original Equipment Clutch Pedal Position Switch is a GM-recommended replacement for your vehicle's original component. It is triggered by the clutch pedal when it reaches the floor, allowing the car to start. This original equipment clutch pedal position switch has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.