Zoro Homepage

Combo Kit G12, ARI12104L8

  • Mfr # ACDARI12104L8

  • Zoro # G9072145


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Includes
3/8" Impact Wrench; 1/4" Impact Driver; 3/8" Ratchet Wrench, (2) Batteries, (1) Charger, (1) Canvas Bag
Impact Rated
Yes
Tool Storage Type Included
Canvas Bag
Voltage Rating
12V
Number of Wrenches
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDARI12104L8
Zoro #
G9072145
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Combo Kit G12,ARI12104L8
Includes
3/8" Impact Wrench; 1/4" Impact Driver; 3/8" Ratchet Wrench, (2) Batteries, (1) Charger, (1) Canvas Bag
Impact Rated
Yes
Tool Storage Type Included
Canvas Bag
Voltage Rating
12V
Number of Wrenches
2
Max. Torque
Impact Wrench: 80 ft-lb, Impact Driver: 82 ft-lb, Ratchet Wrench: 55 ft-lb

Description

Combo Kit G12,ARI12104L8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.