
Compressor Kit-A/C, 19419918
Mfr # 19419918
Zoro # G800552225
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Refrigerant
R134A
Height
10 in
Includes
Clutch
Length
14.88 in
Mounting Style
Tangent Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19419918
Zoro #
G800552225
UPC #
193468678215
Country of Origin
Unknown
Dimensions
Height
10 in
Length
14.88 in
Pulley Diameter
4.65 in
Width
11.25 in
Details
Refrigerant
R134A
Includes
Clutch
Mounting Style
Tangent Mount
Weight
6 lb
Compressor Type
PXE16
Number of Mount Holes
2
Terminal Type
Pin
Connector Shape
Oval
Belt Type
Serpentine
Number of Terminals
2
Coil Voltage
12V DC
Number of Pulley Grooves
6
Distance Between Mounting Holes (in)
1.02 in
Item
AC Compressor
Connector Gender
Female
Compatible Refrigerant Oil Type
PAG 46
Description
Compressor Kit-A/C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.