Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Kita C

  • Mfr # 19418183

  • Zoro # G000552186


original price: $612.99
9% off
new price: $551.99
/ea
Free Shipping & Returns

Key Features

Width
13.25 in
Includes
Clutch
Weight
11.84 lb
Length
13.88 in
Refrigerant
R134A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19418183
Zoro #
G000552186
UPC #
193468088557
Country of Origin
Unknown

Dimensions

Width
13.25 in
Length
13.88 in
Height
10.25 in

Details

Includes
Clutch
Weight
11.84 lb
Refrigerant
R134A
Mounting Style
Bolt On
Features
Oil Filled
Compatible Refrigerant Oil Type
PAG
Number of Mount Holes
3
Number of Connectors
1
Belt Type
Serpentine
Rotation
Clockwise
Coil Voltage
12V DC
Connector Shape
Oval
Item
AC Compressor
Number of Pulley Grooves
5

Description

Compressor Kita C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.