Zoro Homepage

Connector Asm-Wrg Harn W/Leads Black, Pt3709

  • Mfr # PT3709

  • Zoro # G2028132


product price: $39.75
/ea

Key Features

Wire Size
1.5 Ga
Length
8.7 in
Height
0.6 in
Color
Black
Number of Terminals
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3709
Zoro #
G2028132
UPC #
808839742463
Country of Origin
Unknown

Dimensions

Wire Size
1.5 Ga
Length
8.7 in
Height
0.6 in
Width (in)
12.7 in
Wiring Harness Length
17.72 in

Details

Item
Wiring Pigtail
Color
Black
Number of Terminals
4
Fit Type
Specific
Number of Connectors
1
Number of Wires
4
Gender
Female
Terminal Gender
Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.