Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Kit-Wrg Harn, Pt2965

  • Mfr # PT2965

  • Zoro # G2024203


product price: $24.39
/ea

Key Features

Connection Type
Male
Number Of Terminals
2
Terminal Type
Pin
Terminal Gender
Female
Number Of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2965
Zoro #
G2024203
UPC #
808709157540
Country of Origin
Unknown

Details

Connection Type
Male
Number Of Terminals
2
Terminal Type
Pin
Terminal Gender
Female
Number Of Wires
2
Wiring Harness Included
Yes
Connector Shape
Oval
Wire Gauge (ga)
16 Gauge
Number Of Connectors
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.