Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Kitwrg Harn, Pt3880

  • Mfr # PT3880

  • Zoro # G2015453


product price: $47.15
/ea

Key Features

Connection Type
Male
Number Of Splice Connectors Included
6
Number Of Connectors
1
Wiring Harness Length (in)
17-11/16 Inch
Wiring Harness Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3880
Zoro #
G2015453
UPC #
808709818182
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
17-11/16 Inch

Details

Connection Type
Male
Number Of Splice Connectors Included
6
Number Of Connectors
1
Wiring Harness Included
Yes
Terminal Type
Blade, Pin
Wire Gauge (ga)
3 Gauge
Terminal Gender
Female
Connector Shape
Rectangle
Number Of Wires
6
Number Of Terminals
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.