Zoro Homepage

Connector-Lp-Stop & Tail, Pt3847

  • Mfr # PT3847

  • Zoro # G2281672


original price: $35.49
9% off
new price: $31.95
/ea

Key Features

Height
1.1 in
Width
3.5 in
Length
3.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3847
Zoro #
G2281672
UPC #
808709794042
Country of Origin
Unknown

Dimensions

Height
1.1 in
Width
3.5 in
Length
3.5 in

Details

Item
Wiring Pigtail
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.