Zoro Homepage

Differential Housing Bracket, 23104735

  • Mfr # 23104735

  • Zoro # G800678284


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Width
6 in
Length
16.4 in
Material
Steel
Material Thickness
0.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23104735
Zoro #
G800678284
UPC #
808709935315
Country of Origin
Unknown

Dimensions

Width
6 in
Length
16.4 in
Material Thickness
0.29 in
Axis 1 Width (in)
3.03 in
Height (in)
5 in
Axis 1 Length (in)
16.77 in

Details

Includes
Mounting Hardware
Material
Steel
Fit Type
Specific
Number of Axis 1 Mount Holes
2
Item
Front Passenger Side Differential Carrier Bracket

Description

Differential Housing Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.