This item is Discontinued.

Acdelco Disc Brake Caliper, 172-2514 172-2514

This item is Discontinued.

Acdelco

Disc Brake Caliper, 172-2514 (Discontinued)

Mfr # 172-2514
Zoro # G5539595
UPC # 707773755587
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
172-2514
Zoro #
G5539595
UPC #
707773755587
Country of Origin
Unknown

Dimensions

Height (in)
3.6 in
Length
10.1 in
Mounting Hole Diameter
0.63 in
Piston 1 Diameter (in)
2.126 in
Piston 2 Diameter (in)
2.126 in
Width (in)
6.4 in
Bleeder Thread Diameter
M10-1.5

Details

Item
Disc Brake Caliper Assembly
Number of Pistons
2
Grade Type
Regular
Caliper Type
Floating
Inlet Fitting Type
Straight

Description

AC Delco disc brake caliper's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake caliper's for virtually every automobile on the road today. AC Delco disc brake caliper's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.