This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
172-2288
Zoro #
G3051186
UPC #
21625912912
Country of Origin
Mexico
Dimensions
Piston 4 Diameter (in)
1.57 in
Bleeder Thread Diameter
M10-1
Inlet Thread Diameter (in)
0.39 in
Piston 3 Diameter (in)
1.73 in
Width (in)
8.25 in
Height (in)
7.38 in
Mounting Hole Diameter
355.6 in
Piston 1 Diameter (in)
1.7 in
Piston 2 Diameter (in)
1.57 in
Length (in)
13 in
Details
Color
Silver
Includes
Caliper Slides
Piston Material
Steel
Number of Pistons
4
Item
Disc Brake Caliper Assembly
Caliper Type
Fixed
Casting Material
Aluminum
Inlet Fitting Type
Straight
Grade Type
Regular
Description
ACDelco GM Original Equipment Disc Brake Calipers are hydraulic components mounted over the brake rotor. The caliper acts as a clamp to press the brake pads against the brake rotor when the brakes are applied. These original equipment disc brake calipers have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.