This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
172-2403
Zoro #
G6510075
UPC #
707773549032
Country of Origin
Mexico
Dimensions
Mounting Hole Diameter
406.4 in
Piston 1 Diameter (in)
2.25 in
Bleeder Thread Diameter
M10-1.5
Piston 2 Diameter (in)
2.25 in
Inlet Thread Diameter (in)
0.39 in
Details
Color
Gray
Includes
Caliper Slides
Piston Material
Steel
Item
Disc Brake Caliper Assembly
Grade Type
Regular
Inlet Fitting Type
Straight
Casting Material
Cast Iron
Caliper Type
Floating
Number of Pistons
2
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.