This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
171-0975
Zoro #
G5403980
UPC #
707773781395
Country of Origin
Unknown
Dimensions
Width
4.59 in
Length (mm)
225.552 mm
Height (in)
3.69 in
Inner Pad Friction Material Thickness
0.47 in
Outer Pad Friction Material Thickness
0.47 in
Details
Item
Brake Pad
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Grade Type
Regular
Friction Material Composition
Metallic
Friction Material Attachment
Bonded
Description
AC Delco disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. AC Delco disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.