This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
171-1023
Zoro #
G6564842
UPC #
707773688052
Country of Origin
Mexico
Dimensions
Width
5.19 in
Length (mm)
233.426 mm
Height (in)
3.38 in
Inner Pad Friction Material Thickness
0.51 in
Outer Pad Friction Material Thickness
0.51 in
Details
Item
Brake Pad
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Friction Material Attachment
Bonded
Friction Material Composition
Ceramic
Description
ACDelco GM Original Equipment Disc Brake Pads are the friction material used in disc brakes that press against the brake rotor to stop the vehicle. This friction-enhancing material is bonded and/or riveted to steel backing plates. These original equipment disc brake pads are manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. ? WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.