This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
171-1153
Zoro #
G5449751
UPC #
808709350224
Country of Origin
Mexico
Dimensions
Length (mm)
144.78 mm
Width
3.6 in
Height (in)
0.6 in
Outer Pad Friction Material Thickness
0.433 in
Inner Pad Friction Material Thickness
0.433 in
Details
Item
Brake Pad
Features
Original Equipment Replacement
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Grade Type
Regular
Friction Material Attachment
Bonded
Backing Material
Steel
Pad Wear Sensor Type
Mechanical
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.