This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
171-1189
Zoro #
G5469990
UPC #
808709475972
Country of Origin
Unknown
Dimensions
Width
4 in
Length (mm)
155.448 mm
Outer Pad Friction Material Thickness
0.393 in
Inner Pad Friction Material Thickness
0.393 in
Height (in)
3.5 in
Details
Item
Brake Pad
Features
Original Equipment Replacement
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Pad Wear Sensor Type
Mechanical
Friction Material Attachment
Bonded
Grade Type
Regular
Backing Material
Steel
Description
AC Delco disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. AC Delco disc brake pad set's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.