Zoro Homepage
This item is Discontinued.
Acdelco Disc Brake Pad Set - Rear, 171-637 171-637

Disc Brake Pad Set - Rear, 171-637 (Discontinued)

  • Mfr # 171-637
  • Zoro # G5439565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171-637
Zoro #
G5439565
UPC #
21625189963
Country of Origin
Mexico

Dimensions

Width
4.59 in
Length (mm)
248.412 mm
Height (in)
3.16 in

Details

Item
Brake Pads
Direction
Rear
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Friction Material Attachment
Bonded
Grade Type
Regular

Description

ACDelco GM Original Equipment Disc Brake Pads are the friction material used in disc brakes that press against the brake rotor to stop the vehicle. This friction-enhancing material is bonded and/or riveted to steel backing plates. These original equipment disc brake pads are manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. ? WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.