This item is Discontinued.

Acdelco Disc Brake Pad Set - Rear, 171-642 171-642

This item is Discontinued.

Acdelco

Disc Brake Pad Set - Rear, 171-642 (Discontinued)

Mfr # 171-642
Zoro # G5439909
UPC # 707773249758
Country of Origin Mexico
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
171-642
Zoro #
G5439909
UPC #
707773249758
Country of Origin
Mexico

Dimensions

Width
4.5 in
Length (mm)
246.38 mm
Outer Pad Friction Material Thickness
0.34 in
Height (in)
3.1 in
Inner Pad Friction Material Thickness
0.34 in

Details

Item
Brake Pad
Direction
Rear
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Friction Material Attachment
Bonded
Grade Type
Regular

Description

Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.