This item is Discontinued.

Acdelco Distributor Cap, D303A D303A

This item is Discontinued.

Acdelco

Distributor Cap, D303A (Discontinued)

Mfr # D303A
Zoro # G5606673
UPC # 707773268452
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D303A
Zoro #
G5606673
UPC #
707773268452
Country of Origin
Unknown

Dimensions

Length
6.56 in
Height (in)
4.06 in
Width (in)
5.56 in

Details

Item
Ignition Distributor Cap
Material
Polyester
Contact Terminal Material
Metal
Distributor Type
Electronic
Color
Black
Tower Position
Vertical
Mounting Type
Screw
Number of Distributor Cap Towers
8
Distributor Cap Contacts Material
Carbon

Description

AC Delco distributor cap's built a reputation in the automotive industry for quality and craftmanship. We manufacture distributor cap's for virtually every automobile on the road today. AC Delco distributor cap's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.