Zoro Homepage

Drice Shaft Bolt, 11548472

  • Mfr # 11548472

  • Zoro # G2841234


original price: $9.39
10% off
new price: $8.45
/ea

Key Features

Width
0.6 in
Height
0.5 in
Material
Steel
Features
Heat Hardened
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11548472
Zoro #
G2841234
UPC #
193468125276
Country of Origin
Unknown

Dimensions

Width
0.6 in
Height
0.5 in
Thread Diameter
0.3125 in
Thread Length (in)
0.78 in
Length (in)
1.7 in

Details

Material
Steel
Features
Heat Hardened
Finish
Zinc Plated
Item
Multi-Purpose Bolt
Bolt Type
Hex Flanged
System of Measurement
SAE
Thread Type
Fine
Threads Per Inch
24
Head Drive Type
Hex Flanged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.